CRaTE - Canine Rough and Tough Economy Kennel - Large - Sandstone

  • Mfr # D2-CRATE-LG-SAN

  • Zoro # G622918162


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Length
37-1/8 in
Width
27-1/2 in
Height
27-5/8 in
Color
Sandstone
Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2-CRATE-LG-SAN
Zoro #
G622918162
UPC #
818755016784
Country of Origin
United States

Dimensions

Length
37-1/8 in
Width
27-1/2 in
Height
27-5/8 in
Size
Large

Details

Color
Sandstone

Description

Dakota 283 believes every dog owner should have access to high-quality kennels and pet protection at a price they can afford. That's why we've created the Canine Rough and Tough Economy kennel. Experience premium quality without the premium price tag. From backyard adventures to cross-country travel, our CRaTE dog kennel is up for any challenge. Its lightweight yet robust design makes it easy to transport in your car or vehicle while still offering top-tier pet safety. Join the revolution in affordable pet protection, because your dog is more than just your best friend.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.