
G3 Framed Door Kennel - X-Large - Sandstone
Mfr # D2-G3XLG-SGN-SAN
Zoro # G622918001
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Color
Sandstone
Length
38.5 in
Height
29.5 in
Width
25.5 in
Size
X-Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2-G3XLG-SGN-SAN
Zoro #
G622918001
UPC #
818755014797
Country of Origin
United States
Dimensions
Length
38.5 in
Height
29.5 in
Width
25.5 in
Size
X-Large
Details
Color
Sandstone
Description
The Dakota 283 G3 Framed Door Kennel is the ultimate kennel for your pet's protection. Easy-to-clean and durable, it is created in one solid piece to hold up on all the adventures you and your dogs take and features our ultra-secure lock for peace of mind. Available in 8 colors and 4 different sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.