Zoro Homepage

Clamp, EMT; Strut Use, 2 in, Steel, SST

  • Mfr # DS-CC-2EMT-PT/50

  • Zoro # G810070313


product price: $1.49
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
SST
For Use With
EMT; Strut
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-CC-2EMT-PT/50
Zoro #
G810070313
UPC #
850022567124
Country of Origin
United States

Dimensions

Width
1-1/2 in
Height
215/16 in
Overall Width
1 1/2 in
Strut Trade Size
2 in
Overall Depth
2 15/16 in
Overall Height
2 15/16 in
Nominal Strut Size
1 1/2 in

Details

Item
Clamp
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
SST
For Use With
EMT; Strut
Color
Gray
Standards
UL Listed
Load Capacity
400 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Clean and Organized Appearance, Easily Prefabricated, High Strength Yield, Huge Time Savings, No Measuring Required, No Power Tools Required, Patent Pending, Push, Click, Done, Quickly Installed and Removed
Connection Type
Push Lock Tab

Description

EMT Condiut Clamp, For Use With Dakota Smart-Strut, Smart-Cap/Slotted Receiver, Overall Depth 2 15/16 in, Overall Width 1 1/2 in, Overall Height 2 15/16 in, Spring Steel, Finish SST (Dakota ProTect(TM) Wet/Dry: 1000hr), Color Gray, Strut Trade Size 2 in, Load Capacity 400 lb, Connection Type Push Lock Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.