Single Channel Strut, Slotted, Steel, Galvanized, 20 mm x 5 mm Hole Size, Gray

  • Mfr # DS-SS131612-78-PG/10

  • Zoro # G210064462


product price:  $25.69
/ea

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Material
Steel
Hole Size
20 mm x 5 mm
Hole Spacing
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-SS131612-78-PG/10
Zoro #
G210064462
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Hole Size
20 mm x 5 mm
Length
78 in
Overall Width
1-5/8 in
Overall Height
13/16 in
Thickness
12 ga
Slot Length
20 mm
Slot Width
5 mm
Overall Length
6-1/2 ft.

Details

Item
Single Channel Strut
Slot Type
Slotted
Material
Steel
Hole Spacing
8 mm
Color
Gray
Gauge
12
Finish
Galvanized
Channel Type
Slotted
Slot Spacing
8 mm
Load Capacity
105 lb
Style
Single

Description

Strut Channel, Slot Type Narrow Slotted, Size 1 5/8 in x 13/16 in, Slot Length 20 mm, Slot Width 5 mm, Overall Length 78 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Load Capacity 105 lb, Style Single, Channel Type Slotted, Slot Spacing 8 mm, Thickness 12 ga, Gray, Finish Pre-Galvanized Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.