Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquafine Watercolor Ink Introduction Set with Empty Marker, Assorted Colors, 29.5ml, 6-Piece Set

  • Mfr # D166100007

  • Zoro # G516254802


product price: $40.59
/ea

Key Features

Color
Cadmium Yellow Hue, Cadmium Red Hue, Ultramarine Blue, Yellow Ochre, Quinacridone Magenta, Burnt Umber
Includes
6 Ink Bottles, 1 Empty Marker
Recommended Age
14+ years
Recommended Grade
Grade 9+
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D166100007
Zoro #
G516254802
UPC #
-
Country of Origin
United Kingdom

Details

Item
Acrylic Paint
Color
Cadmium Yellow Hue, Cadmium Red Hue, Ultramarine Blue, Yellow Ochre, Quinacridone Magenta, Burnt Umber
Includes
6 Ink Bottles, 1 Empty Marker
Recommended Age
14+ years
Recommended Grade
Grade 9+
Paint Type
Watercolor

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. We believe in producing inspiring art supplies that are sustainable, qualitative, durable, accessible and affordable. Aquafine watercolor ink makes using water-based ink easier than ever. Whether you're a professional artist, a beginner working on your techniques or somewhere in between, it is available in 29.5ml bottles of ink and 20 striking colors to help you express your creative vision. Made with superior pigments, each Aquafine liquid water color bottle contains incredibly lightfast, richly hued inks for artists with marvelous fluidity, and is a great alternative to alcohol, acrylic or India inks. All ink colors are fully intermixable and can be used directly from the bottle or thinned with water to create amazing effects and washes. Ideal for fine artists, illustrators, graphic designers, calligraphers, decorative artists and hobbyists, these artist grade watercolors can supplement your ink set, manga art supplies, or be used in dip pens, technical pens, as drawing inks, airbrush ink and more. If you're looking for affordable professional-grade inks in a wide variety of shades, look no further. Daler Rowney watercolor ink makes quality and performance more accessible than ever. Each set includes an empty marker and 6 29.5ml bottles of Acrylic Ink: Cadmium Yellow Hue, Cadmium Red Hue, Ultramarine Blue, Yellow Ochre, Quinacridone Magenta, and Burnt Umber.


  • ENJOY THE LEGACY OF AQUAFINEPreferred by professional artists across the globe, our watercolor paints have helped popularize the traditional technique for future generations
  • INTENSELY COLORED INKWatercolor-based inks are a highly concentrated, liquid form of watercolor that can be used straight from the dropper for vibrant, consistent color
  • FOR PROFESSIONAL ILLUSTRATORS & DESIGNERSWatercolor inks bring character creations to life! Achieve bold, precise color placement with a brush or mix with water for radiant gradients
  • MASTERPIECES REMAIN VIBRANTSuperior lightfast ratings across the range mean your finished paintings will stay bright & eye-catching even through years of sun-exposure
  • MIXED MEDIA PAINTINGSThis liquid acrylic set is suitable for technical pens, paint markers, airbrushes, paint brushes & can be a wonderful addition to colored pencil & marker pieces
  • PAINT LOUD WITH DALER-ROWNEYInspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.