Universal Office Products 39725 0.7 mm Comfort Grip Deluxe Retractable Gel Ink Roller Ball Pen; Assorted Colors

  • Mfr # 39725

  • Zoro # G504158334


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39725
Zoro #
G504158334
UPC #
50087547397157
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users.

Features
  • Smooth flowing gel ink
  • Contoured, soft rubber grip
  • Pocket clip
Specifications
  • Ink Color: Assorted Colors
  • Point Type: Medium
  • Tip Type: Conical
  • Point Size: 0.7 mm
  • Weight: 0.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.