Graduate Oil Paint Set, Assorted Colors, 22ml, 24-Piece Set

  • Mfr # D117522024-3

  • Zoro # G016254852


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
24 Tubes
Recommended Age
16+ years
Paint Type
Oil
Recommended Grade
Grade 11+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D117522024-3
Zoro #
G016254852
UPC #
-
Country of Origin
United Kingdom

Details

Item
Paint Tubes
Color
Assorted
Includes
24 Tubes
Recommended Age
16+ years
Paint Type
Oil
Recommended Grade
Grade 11+

Description

Daler-Rowney Graduate Oil Colors are crafted to give you a smooth, buttery feel with rich, vibrant pigments. They're super easy to mix & glide effortlessly onto your canvas, making them perfect for everything from sleek brushwork to bold, textured impasto techniques. Whether you're a beginner or a seasoned artist, these oils make it easy to create stunning, professional-quality art. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. The Graduate product line is a premier collaboration between three renowned art supply brands-Canson, Lyra, and Daler-Rowney-offering a comprehensive range of high-quality art materials. Featuring an array of supplies including sketchbooks, pencils, and paints, each product is designed to enhance technical skill and artistic expression. Ideal for art students and teachers alike, the Graduate range provides the tools necessary for fostering creativity in the classroom.


  • STUDENT-LEVEL ART SUPPLIES FROM WORLD-CLASS BRANDSThe Graduate product line is an innovative partnership between three historical art brands: Canson, Lyra & Daler-Rowney
  • BUTTERY PAINT FROM CONCENTRATED PIGMENTBright, lasting, smooth colors for experimentation & technical practice in art class & at home
  • QUICK & EVEN DRYING OILSModern drying agents & refined linseed oil allow colors that dry evenly to a beautiful, low-gloss satin sheen within four to five days
  • READY TO USE ON PRIMED SURFACESSave time & simplify the painting process; colors can be used straight from the tube without needing to mix additional additives
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.