Graduate Watercolor Paint Half Pan Travel Set, Assorted Colors, 24-Color Set

  • Mfr # D135900024
  • Zoro # G816254779
product price: 
$
32.79
/ea

Key Features

Color
Assorted
Includes
24 Tubes
Paint Type
Watercolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D135900024
Zoro #
G816254779
UPC #
-
Country of Origin
Dominican Republic

Details

Item
Plastic Watercolor Case, Half Pan Watercolor Paint, Watercolor Brush
Color
Assorted
Includes
24 Tubes
Paint Type
Watercolor
Recommended Age
8+ years
Recommended Grade
Grade 3+

Description

Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. The Graduate product line is a premier collaboration between three renowned art supply brands-Canson, Lyra, and Daler-Rowney-offering a comprehensive range of high-quality art materials. Featuring an array of supplies including sketchbooks, pencils, and paints, each product is designed to enhance technical skill and artistic expression. Ideal for art students and teachers alike, the Graduate range provides the tools necessary for fostering creativity in the classroom.


  • STUDENT-LEVEL ART SUPPLIES FROM WORLD-CLASS BRANDSThe Graduate product line is an innovative partnership between three historical art brands: Canson, Lyra & Daler-Rowney
  • THE ULTIMATE GIFT FOR WATERCOLOR ENTHUSIASTSDive into a world of vivid hues neatly organized in a portable case, complete with mixing trays, water compartments & a handy round brush for plein air painting
  • PROFESSIONALLY CRAFTED WATERCOLOR PAINTExpertly milled for perfection, these modern pigments allow you to craft stunning washes with effortlessly flowing colors
  • A GREAT ALTERNATIVE TO PAINT TUBESQuickly access a spectrum of colors without the hassle of lengthy preparation & when done, wipe the mixing trays, snap the case shut & voila!
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & reviews