Simply White Canvas Panels Set, 8in. x 10in., 18PK

  • Mfr # D525030810

  • Zoro # G111968982


product price:  $23.35
/pk 18, $1.30/ea

Key Features

Color
White
Material
Cotton
Includes
(18) 8" X 10" Canvas Panels
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D525030810
Zoro #
G111968982
UPC #
194629139699
Country of Origin
Dominican Republic

Details

Color
White
Material
Cotton
Includes
(18) 8" X 10" Canvas Panels
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

This is a triple primed, medium grain texture, and 100% acid free cotton canvas for durability. The heavy-duty surface holds color and prevents seepage through the back. It is ideal for oil and acrylic painting and suitable for mixed media, collage, impasto, heavy textures, etc. Canvases measure 8'' x 10''. Each pack includes 3 canvases. Sold as 6 packs for a total of 18 canvases.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.