Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch CCT Glass LED Vanity Light

  • Mfr # LEDVAN001-CC-18CH

  • Zoro # G203528209


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
18
Length
3.125
Width
4.25
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN001-CC-18CH
Zoro #
G203528209
UPC #
775902017240
Country of Origin
China

Dimensions

Height
18
Length
3.125
Width
4.25

Details

Color
Chrome
Voltage
120
Color Temp.
Selectable
Application
Indoor
Finish
Chrome
Energy Star Compliant
No
Lumens
1000
Beam Angle
120
CRI
80
Rating
Damp
LED Life
50000

Description

This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.