This item is Discontinued.

Dals 2 Light Microspot LED Recessed Down Light MSL2-3K-AWH

2 Light Microspot LED Recessed Down Light (Discontinued)

  • Mfr # MSL2-3K-AWH
  • Zoro # G703527672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL2-3K-AWH
Zoro #
G703527672
UPC #
775902018193
Country of Origin
China

Dimensions

Length
1.875
Width
3.25
Height
2.5

Details

Lumens
320
Voltage
120
Color Temperature
3000
Finish
All White
Material
Aluminum
Color
All White
Application
Indoor
CRI
90

Description

Providing contemporary and functional style to any space,the MSL Recessed Series with its glossy piano-black reflector is available in various styles and features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.