Zoro Homepage

24 Inch CCT Glass LED Vanity Light

  • Mfr # LEDVAN002-CC-24SN

  • Zoro # G103528163


product price: $356.17
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
24
Length
3.5
Width
4.25
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN002-CC-24SN
Zoro #
G103528163
UPC #
775902017318
Country of Origin
China

Dimensions

Height
24
Length
3.5
Width
4.25

Details

Color
Satin Nickel
Voltage
120
Color Temp.
Selectable
Finish
Satin Nickel
Application
Indoor
Energy Star Compliant
No
Rating
Damp
LED Life
50000
CRI
80
Beam Angle
120
Lumens
1300

Description

This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.