Zoro Homepage

24W 12V DC Plug In Driver

  • Mfr # ETR-LED24WPI

  • Zoro # G003528119


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Dry
Length
1
Width
48
Height
1
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETR-LED24WPI
Zoro #
G003528119
UPC #
775902010814
Country of Origin
China

Dimensions

Length
1
Width
48
Height
1

Details

Environmental Rating
Dry
Finish
White
Voltage
120
Color
White
Material
Plastic
Application
Indoor

Description

DALS understands the benefits of offering a complete lighting system and solution. Our range of accessories is fully compatible with each of our LED products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.