Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Round Recessed LED Gimbal Light in 5CCT

  • Mfr # LEDDOWNG3-CC-BK

  • Zoro # G703527740


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Lumens
600
Voltage
120
Length
3.375
Width
3.375
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDDOWNG3-CC-BK
Zoro #
G703527740
UPC #
775902018735
Country of Origin
China

Dimensions

Length
3.375
Width
3.375
Height
2

Details

Lumens
600
Voltage
120
Color Temperature
Selectable
Finish
Black
Material
Aluminum
Color
Black
Application
Indoor/Outdoor
CRI
90
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Max. Wattage
8W
Housing Material
Aluminum

Description

There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.