This item is Discontinued.

Dals 36 Inch Rectangular LED Wall Sconce SWS36-3K-BK

36 Inch Rectangular LED Wall Sconce (Discontinued)

  • Mfr # SWS36-3K-BK
  • Zoro # G303528130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWS36-3K-BK
Zoro #
G303528130
UPC #
775902015635
Country of Origin
China

Dimensions

Height
4
Width
38
Length
2.5

Details

Dimmable
Yes
Finish
Black
Color
Black
Application
Indoor
Voltage
120
Energy Star Compliant
No
Housing Material
Aluminum

Description

This sleek design truly utilizes the best features of LED technology. We are now able to create a unique form factor that will project the perfect amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.