Zoro Homepage

4 Inch Round Adjustable LED Cylinder Sconce

  • Mfr # LEDWALL-A-BK

  • Zoro # G503527582


product price: $475.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
3.75
Height
11.75
Length
3.75 in
Watts
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDWALL-A-BK
Zoro #
G503527582
UPC #
775902014225
Country of Origin
China

Dimensions

Width
3.75
Height
11.75
Length
3.75 in

Details

Voltage
120V-277V
Watts
29
Lumens
2100
Finish
Black
Application
Indoor/Outdoor
Color
Black
Color Temperature
3000
Light Distribution
115
Lumens Per Watt
72.4137931
Fixture Housing Color
Black
Housing Material
Aluminum
CRI
90
Rated Life
50000

Description

The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.