Shop Z-LITE
See all product information
Create Account
Aspen 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 554PHMS-536P-ORB
- Zoro # G505836644
product price:Â
$
784.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Watts
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554PHMS-536P-ORB
- Zoro #
- G505836644
- UPC #
- 685659082159
- Country of Origin
- China
Dimensions
- Width
- 9.25"
- Height
- 109.27"
- Length
- 9.25"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Dimmable
- Yes
- Watts
- 100
- Series
- Aspen
- Standards
- CUL/cETLu
- Bulb Base Type
- Medium
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
Description
Transform an exterior space with the decorative appeal of this outdoor post mounted fixture. In an oil rubbed bronze finish, this contemporary fixture features clear seedy glass that creates an engaging watery effect to perfectly complement any exterior decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov