This item is Discontinued.

Dals 4 Inch Round Indoor/Outdoor Regressed Gimbal Down Light RGR4-3K-WH

4 Inch Round Indoor/Outdoor Regressed Gimbal Down Light (Discontinued)

  • Mfr # RGR4-3K-WH
  • Zoro # G903527717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGR4-3K-WH
Zoro #
G903527717
UPC #
775902014812
Country of Origin
China

Dimensions

Length
7.9
Width
7.9
Height
3.1

Details

Lumens
990
Voltage
120
Color Temperature
3000
Finish
White
Application
Indoor/Outdoor
Material
Aluminum
Color
White
CRI
90

Description

When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.