This item is Discontinued.

Dals 4 Inch Square Directional Up/Down LED Wall Sconce LEDWALL-G-BK

4 Inch Square Directional Up/Down LED Wall Sconce (Discontinued)

  • Mfr # LEDWALL-G-BK
  • Zoro # G303527669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDWALL-G-BK
Zoro #
G303527669
UPC #
775902015284
Country of Origin
China

Dimensions

Width
5
Height
4.5
Length
5

Details

Voltage
120
Lumens
450
Finish
Black
Application
Indoor/Outdoor
Color
Black
Light Distribution
92
Housing Material
Aluminum
Fixture Housing Color
Black
CRI
90
Color Temperature
3000
Fixture Rated Life
50000

Description

Imagine being able to manually control the amount of light spread coming from both the top and bottom of your lighting fixture. This is now possible with our LED wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.