Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Inch CCT LED Duo-Light Cylinder Pendant

  • Mfr # PDLED120-60-BK

  • Zoro # G503528114


product price: $763.90
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
60
Length
1.9
Width
1.9
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDLED120-60-BK
Zoro #
G503528114
UPC #
775902015864
Country of Origin
China

Dimensions

Height
60
Length
1.9
Width
1.9

Details

Color
Black
Voltage
120
Finish
Black
Application
Indoor
Material
Aluminum
Dimmable
Yes
CRI
90
Rated Life
50000
Color Temperature
Selectable
Energy Star Compliant
No

Description

Ideal for adding a touch of glamour and charm to large areas, this luminaires integrated dimmable driver provides directional and soft general illumination through its laser-cut vertical slats. It perfectly adapts to suit any environment thanks to its diverse range of lengths. Whether used alone or in a group, it truly is lightning at its finest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.