Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 Inch Slim Linear LED Pendant Light

  • Mfr # SPD72-3K-BK

  • Zoro # G403528122


product price: $900.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4
Length
2
Width
74
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD72-3K-BK
Zoro #
G403528122
UPC #
775902015604
Country of Origin
China

Dimensions

Height
4
Length
2
Width
74

Details

Color
Black
Voltage
120
Finish
Black
Material
Aluminum
Application
Indoor
Dimmable
Yes
Rated Life
50000
Color Temperature
3000
CRI
90
Energy Star Compliant
No

Description

This sleek design truly utilizes the best features of LED technology. We are now able to create a unique form factor that will project the perfect amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.