
Atom 16 Inch Vertical Pendant, Black
Mfr # FPD-CC-BK
Zoro # G310952195
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
6.1 in
Voltage
120V
Watts
23W
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPD-CC-BK
Zoro #
G310952195
UPC #
775902021254
Country of Origin
China
Dimensions
Length
16 in
Width
6.1 in
Depth
0.5 in
Details
Color
Black
Voltage
120V
Watts
23W
Material
Aluminum
Color Temperature
2700K,3000K,3500K,4000K,5000K
CRI
90
Application
Ceiling
Indoor/Outdoor
Indoor
Lumens
800 lm
Location Rating
Damp
Description
A unique design with clean lines that will add the final touch toyour office, bedroom and even that newly renovated mud room.The double-sided ring will add warmth and character.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.