
Boulevard 48 Inch Linear LED Pendant 277V/347V, Black
Mfr # LNPD48-CC-V-BK
Zoro # G010952181
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Length
47.13 in
Width
1.88 in
Color Temperature
2700K,3000K,3500K,4000K,5000K
CRI
90
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNPD48-CC-V-BK
Zoro #
G010952181
UPC #
775902020691
Country of Origin
China
Dimensions
Length
47.13 in
Width
1.88 in
Depth
2.5 in
Details
Color
Black
Voltage
120-277-347V
Color Temperature
2700K,3000K,3500K,4000K,5000K
CRI
90
Material
Aluminum
Watts
40W
Application
Ceiling
Location Rating
Dry
Lumens
3600 lm
Indoor/Outdoor
Indoor
Description
The Boulevard series, a linear modular light fixtureperfect for general office, home, and shop illumination.Can be interconnected to produce striking visual effects.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.