Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connect Pro 48 Foot Smart String Light, Black

  • Mfr # DCP-STG48

  • Zoro # G710951842


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Width
0.75 in
Material
Aluminum
Lumens
1200 lm
Color
Black
Voltage
24V DC 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-STG48
Zoro #
G710951842
UPC #
775902020912
Country of Origin
China

Dimensions

Width
0.75 in
Length
576 in
Height
4.8
Depth
1.5 in

Details

Material
Aluminum
Lumens
1200 lm
Color
Black
Voltage
24V DC 120V
Finish
Black
Dimmable
Yes
CRI
80
Number of LEDs
15
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
Rated Life
50000
Lumens Per Watt
100
Fixture Mounting Location
Outdoor
Watts
12
Location Rating
Wet

Description

Garden parties, birthdays or a relaxing dinner.Create the perfect atmosphere with the numerouslighting effects provided by the Orion string light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.