Zoro Homepage

Connect Pro Boulevard Smart Pendant, Black

  • Mfr # DCP-LNPD48-BK

  • Zoro # G610952192


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
47.13 in
Voltage
120V
Material
Aluminum
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-LNPD48-BK
Zoro #
G610952192
UPC #
775902020721
Country of Origin
China

Dimensions

Length
47.13 in
Width
1.88 in
Depth
2.56 in

Details

Color
Black
Voltage
120V
Material
Aluminum
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
CRI
90
Watts
40W
Application
Ceiling
Lumens
3000 lm
Location Rating
Dry
Indoor/Outdoor
Indoor

Description

The Boulevard series, a linearmodular light fixture perfect forgeneral office, home, and shopillumination. Can be interconnectedto produce striking visual effects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.