Zoro Homepage

Connect Pro Mason Smart Brick Light, Black

  • Mfr # DCP-BRK12-BK

  • Zoro # G710951897


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width
0.97 in
Material
Aluminum
Color
Black
Voltage
24V DC
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-BRK12-BK
Zoro #
G710951897
UPC #
775902020813
Country of Origin
China

Dimensions

Width
0.97 in
Height
3.66
Length
11.7 in
Depth
3.66 in

Details

Material
Aluminum
Color
Black
Voltage
24V DC
Dimmable
Yes
Watts
8
Number of LEDs
1
Lumens Per Watt
35
Fixture Mounting Location
Outdoor
Rated Life
50000
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
Finish
Black
CRI
80
Location Rating
Wet

Description

With its minimalistic form, simple casing and subtle appearance,Mason fits seamlessly into the architecture of any home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.