Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 10'' Square Indoor/Outdoor LED Flush Mount 120/277/347V, White

  • Mfr # CFLEDR10-CC-V-WH

  • Zoro # G521735792


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Series
Delta
Housing Material
Aluminum
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Wattage
17 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR10-CC-V-WH
Zoro #
G521735792
UPC #
775902025139
Country of Origin
China

Dimensions

Height
1 in
Width
10 in

Details

Series
Delta
Housing Material
Aluminum
Color
White
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Wattage
17 W
Rating
Wet
Item
Flush Mount
Lumens
1499
Voltage
120 V

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.