
Delta 14'' Square Indoor/Outdoor LED Flush Mount 120/277/347V, White
Mfr # CFLEDR14-CC-V-WH
Zoro # G921735729
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Series
Delta
Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CFLEDR14-CC-V-WH
Zoro #
G921735729
UPC #
775902025085
Country of Origin
China
Dimensions
Height
1 in
Width
14 in
Details
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Color
White
CRI
90
Series
Delta
Rating
Wet
Lumens
2335
Wattage
26 W
Voltage
120 V
Item
Flush Mount
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.