Zoro Homepage

Edge 4-Inch Square Indoor/Outdoor Regressed Gimbal Down Light

  • Mfr # RGR4SQ-CC-BK

  • Zoro # G204408937


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Beam Angle
40 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Max. Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGR4SQ-CC-BK
Zoro #
G204408937
UPC #
775902019282
Country of Origin
China

Dimensions

Height
2.75 in
Width
4.5 in

Details

Color
Black
Beam Angle
40 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Max. Wattage
15W
Housing Material
Aluminum
CRI
90
Voltage
120 V
Color Temperature
Selectable
Lumens
990

Description

When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.