4 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish TRIM
- Mfr # CRLC4-40W-MCTP-SA-D
- Zoro # G111647030
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Lumens
1720
Length
14.65 in
Width
16.5 in
Height
14.65 in
Max. Wattage
20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC4-40W-MCTP-SA-D
- Zoro #
- G111647030
- UPC #
- 845060075786
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Lumens
- 1720
- Max. Wattage
- 20W
- Finish
- Haze
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimensions
- Length
- 14.65 in
- Width
- 16.5 in
- Height
- 14.65 in
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •MCTP: The Switch Is On The Light Engine
- •Rated Power: 20W
- •Color Temperature: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.