Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot 4'' Square 5CCT LED Recessed Gimbal in White

  • Mfr # FGM4SQ-CC-WH

  • Zoro # G621735784


product price: $40.89
/ea

Key Features

Color Temperature
Selectable
Height
1.31 in
Lumens
800
Voltage
120 V
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGM4SQ-CC-WH
Zoro #
G621735784
UPC #
775902022145
Country of Origin
China

Dimensions

Height
1.31 in
Width
5 in

Details

Color Temperature
Selectable
Lumens
800
Voltage
120 V
Housing Material
Aluminum
CRI
90
Max. Wattage
9W
Location Rating
Wet
Color
White
Beam Angle
38 Degrees
Indoor/Outdoor
Indoor,Outdoor

Description

When searching for lighting flexibility, look no further than our 4” flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.