Zoro Homepage

Pivot Pro 4'' Smart Recessed LED Gimbal in White

  • Mfr # DCP-FGM4-WH

  • Zoro # G621735777


product price: $88.75
/ea
Free Shipping & Returns

Key Features

CRI
90
Color Temperature
Selectable
Lumens
532
Height
1.25 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-FGM4-WH
Zoro #
G621735777
UPC #
775902024937
Country of Origin
China

Dimensions

Height
1.25 in
Width
4.75 in

Details

CRI
90
Color Temperature
Selectable
Lumens
532
Voltage
120 V
Max. Wattage
9W
Color
White
Location Rating
Wet
Housing Material
Aluminum
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor

Description

The Dals Connect Pro gimbal lights will be a great addition to any project. Connect 100+ devices through Bluetooth, create groups, set schedules and select from a wide range of colors, all possible with the DALS Connect App.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.