
Radiance 9'' Round 5CCT Metal Flush Mount, Satin Nickel
Mfr # FMM09-CC-SN
Zoro # G921735774
product price: $54.15
/eaKey Features
Series
Radiance
Voltage
120 V
Lumens
1100
Height
0.95 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMM09-CC-SN
Zoro #
G921735774
UPC #
775902022749
Country of Origin
China
Dimensions
Width
9 in
Height
0.95 in
Details
Series
Radiance
Item
Flush Mount
Voltage
120 V
Lumens
1100
Finish
Satin Nickel
Indoor/Outdoor
Indoor
Wattage
14 W
Rating
Wet
Housing Material
Aluminum
CRI
80
Description
The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.