
Revolve 3.5'' Square 5CCT LED Regressed Gimbal in Black
Mfr # GBR35SQ-CC-BK
Zoro # G721735738
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Max. Wattage
12W
CRI
90
Height
2.67 in
Location Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR35SQ-CC-BK
Zoro #
G721735738
UPC #
775902023579
Country of Origin
China
Dimensions
Height
2.67 in
Width
4.25 in
Details
Housing Material
Aluminum
Max. Wattage
12W
CRI
90
Location Rating
Wet
Lumens
860
Voltage
120 V
Color
Black
Beam Angle
40 Degrees
Color Temperature
Selectable
Indoor/Outdoor
Indoor,Outdoor
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.