Zoro Homepage

Recessed Vertical LED Step Light

  • Mfr # LEDSTEP002D-SG

  • Zoro # G103527593


product price: $49.90
/ea

Key Features

Voltage
120V
Watts
3.5
Lumens
70
Color Temperature
3000
Application
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDSTEP002D-SG
Zoro #
G103527593
UPC #
775902013693
Country of Origin
China

Dimensions

Width
0.25
Length
3 in
Height
4.75

Details

Voltage
120V
Watts
3.5
Lumens
70
Color Temperature
3000
Application
Indoor/Outdoor
Color
Satin Grey
Housing Material
Aluminum
Fixture Housing Color
Satin Grey
Lumens Per Watt
20
Rated Life
50000
CRI
80
Housing Finish
Satin Grey

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.