Acreage 8in. x 48in. Porcelain Wood Look Floor Tile 15.18 SQFT/Carton, 6PK

  • Mfr # AC12PLK848MT

  • Zoro # G916388169


product price:  $100.34
/pk 6, $16.72/ea
Free Shipping & Returns

Key Features

Length
46.929 in
Width
7.756 in
Finish
Matte
Height
0.358 in
Application
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC12PLK848MT
Zoro #
G916388169
UPC #
-
Country of Origin
Mexico

Dimensions

Length
46.929 in
Width
7.756 in
Height
0.358 in
Size
8 in x 48 in

Details

Color
Reserve
Finish
Matte
Application
Floor & Wall
Tile Use
Bathroom; Backsplash; Floor; Countertop; Entryway; Kitchen; Patio; Wall
Shape
Rectangle
Material
Porcelain
Style
Wood Look
Coverage Area
15.18 sq. ft.

Description

Take the timeless approach of natural hardwood and the lasting durability of ColorBody porcelain tile with Acreage. Available in a sprawling 8 x 48 plank, Acreage is crafted with an authentic grain pattern to achieve a realistic, textured look obtained by RevealSync 3D, Daltiles premier glazing technology. Combine the wide plank with the contemporary 1 x 24 mosaic to create a custom design statement.


  • Available in a modern 8 x 48 plank and 1 x 24 mosaic in a matte finish
  • Featuring an authentic grain pattern to achieve a realistic, textured look
  • Suitable for interior dry and wet areas, but not recommended for shower floors
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products