Acreage 8in. x 48in. Porcelain Wood Look Floor Tile 15.18 SQFT/Carton, 6PK

  • Mfr # AC13PLK848MT

  • Zoro # G316388189


product price:  $100.34
/pk 6, $16.72/ea
Free Shipping & Returns

Key Features

Length
46.929 in
Width
7.756 in
Size
8 in x 48 in
Material
Porcelain
Style
Wood Look
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC13PLK848MT
Zoro #
G316388189
UPC #
-
Country of Origin
Mexico

Dimensions

Length
46.929 in
Width
7.756 in
Size
8 in x 48 in
Height
0.358 in

Details

Material
Porcelain
Color
Stetson
Style
Wood Look
Tile Use
Bathroom; Backsplash; Floor; Countertop; Entryway; Kitchen; Patio; Wall
Shape
Rectangle
Finish
Matte
Application
Floor & Wall
Coverage Area
15.18 sq. ft.

Description

Take the timeless approach of natural hardwood and the lasting durability of ColorBody porcelain tile with Acreage. Available in a sprawling 8 x 48 plank, Acreage is crafted with an authentic grain pattern to achieve a realistic, textured look obtained by RevealSync 3D, Daltiles premier glazing technology. Combine the wide plank with the contemporary 1 x 24 mosaic to create a custom design statement.


  • Available in a modern 8 x 48 plank and 1 x 24 mosaic in a matte finish
  • Featuring an authentic grain pattern to achieve a realistic, textured look
  • Suitable for interior dry and wet areas, but not recommended for shower floors
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products