Shop DALTILE
See all product information
Create Account
Adventuro Arc 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK
- Mfr # AD35648CLVT1P
- Zoro # G510447613
product price:Â
$
97.99
/pk of 16, $6.12/ea
Key Features
Length
48 in.
Thickness
0.18 in
Material
Vinyl
Finish
SuperGuard Technology
Width
6 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD35648CLVT1P
- Zoro #
- G510447613
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 48 in.
- Thickness
- 0.18 in
- Width
- 6 in.
Details
- Color
- Arc
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Weight
- 2.8 lbs
- Application
- Interlocking
Description
Experience a premier luxury vinyl floor with the captivating wood tones available in Adventuro. Unmatched in design and technology, this ultra durable, rigid core plank leads to a superior floor that clicks together with ease and speed. Cascading in design, these wood looks provide high-graphic variation and texture alongside enhanced performance and quick Uniclic locking installation. Excellent thermal insulation and superior sound attenuation are just a few of the perks of this high-performing product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.