
Artcrafted 1in. x 6in. Glazed Ceramic Mosaic Tile 10.00 SQFT Per Carton, 10PK
Mfr # AC25STJ16MSGL
Zoro # G516506949
product price:Â $113.54
/pk 10, $11.35/ea
Free Shipping & Returns
Key Features
Length
9.75 in
Shape
Rectangle
Height
0.33 in
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC25STJ16MSGL
Zoro #
G516506949
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.75 in
Height
0.33 in
Width
11.5 in
Details
Shape
Rectangle
Item
Tile
Material
Ceramic
Finish
Glossy
Coverage Area
8.3 sq. ft.
Color
Aloe
Description
Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.
- Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
- Color palette ranging from creamy neutral tones to vibrant accents
- Ideal option for accent walls and kitchen backsplash areas
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.