Artefino Element 1-1/2 in. x 6 in. Capsule Mosaic 10.00 SQFT Per Carton, 10PK

  • Mfr # AR3711/26CAPMMT

  • Zoro # G216272878


product price:  $236.40
/pk 10, $23.64/ea
Free Shipping & Returns

Key Features

Length
12.95 in
Coverage Area
10 Sq ft
Size
11 in x 13 in
Finish
Matte
Width
11.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR3711/26CAPMMT
Zoro #
G216272878
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12.95 in
Size
11 in x 13 in
Width
11.57 in
Thickness
0.24 in

Details

Coverage Area
10 Sq ft
Finish
Matte
Material
Porcelain
Color
Forest
Shape
Rectangle
Application
Floor & Wall

Description

A refined selection from our Artefino collection, Artefino Element showcases a versatile range of matte-finished tiles designed to elevate any space. From soft neutrals to dramatic darks, each capsule mosaic tile in this series brings understated elegance and modern sophistication. Explore the subtle beauty of Artefino Element and uncover the design potential hidden in every detail.


  • Popular, on-trend 1-1/2 x 6 capsule mosaic in a matte finish
  • Color palette ranging from soft neutrals to dramatic dark tones
  • Suitable for walls, backsplashes, and floors in both residential and commercial settings
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.