Shop DALTILE
See all product information
Create Account
Artefino Jewel 2-1/2 in Framed Hexagon Mosaic 10.50 SQFT Per Carton, 10PK
- Mfr # AR2021/2FRHEXGL
- Zoro # G316277810
product price:Â
$
296.10
/pk of 10, $29.61/ea
Free Shipping & Returns
Key Features
Length
14.41 in
Width
12.05 in
Thickness
2.36 in
Size
12" x 14"
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR2021/2FRHEXGL
- Zoro #
- G316277810
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Porcelain
- Color
- Obsidian
- Tile Use
- Backsplash, Bathroom, Shower, Kitchen, Entryway, Wall
- Shape
- Hexagon
- Finish
- Glossy
- Application
- Wall
- Coverage Area
- 10.5 sq. ft.
Dimensions
- Length
- 14.41 in
- Width
- 12.05 in
- Thickness
- 2.36 in
- Size
- 12" x 14"
Description
Artefino Jewel emerges as a series with a sophisticated charm within our Artefino collection. A palette of deep jewel tones and sultry mosaics, this series reshapes your interiors into vibrant canvases of artistic expression. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.
- Striking 3D hexagon tile that adds depth and dimension to any interior
- Color palette features rich jewel tones with dramatic glossy finishes
- Glazed porcelain suitable for walls and backsplashes
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.