Zenith 9 x 11 in. Matte Sage Green Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK
- Mfr # HEX88TERSAGA
- Zoro # G815830127
Key Features
Specifications
Details
- MFR #
- HEX88TERSAGA
- Zoro #
- G815830127
- UPC #
- 840175593545
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Sage Green
- Shape
- Hexagon
- Finish
- Matte
Dimensions
- Length
- 10.63 in
- Width
- 9.05 in
- Thickness
- 0.31 in
Description
This tile in a cool sage green tone blends the tranquility of nature with an edgy terrazzo-inspired design. Its speckled pattern of white and earthy fragments is perfect for creating a laid-back yet luxurious vibe. Paired with the modern hexagonal shape, it’s a dream for anyone chasing stylish, contemporary aesthetics without trying too hard. Imagine it as a statement shower floor, a serene kitchen backsplash, or even a pool deck with undeniable personality. The matte finish adds a soft, earthy texture, while the slight V2 variation keeps things interesting and unique. With 10 distinct porcelain faces, every piece contributes to a design that’s as natural as it is modern. Durability? Oh, it’s got that covered. Slip-resistant, stain-proof, frost-resistant, and tough enough for high-traffic floors or commercial spaces. Those pressed edges make for seamless, clean installations, and with its thermal resistance, even your sun-soaked patios are no match for this tile. Beautiful, reliable, and a little bit trendy—what’s not to love?
- Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.