
Artefino Jewel 3 in Pyramid Hexagon Mosaic 8.60 SQFT Per Carton, 10PK
Mfr # AR273PYRHEXMSGL
Zoro # G016277813
product price:Â $273.31
/pk 10, $27.33/ea
Free Shipping & Returns
Key Features
Length
12.05 in
Width
11.10 in
Thickness
0.31 in
Size
11" x 12"
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AR273PYRHEXMSGL
Zoro #
G016277813
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12.05 in
Width
11.10 in
Thickness
0.31 in
Size
11" x 12"
Details
Material
Porcelain
Color
Oyster
Tile Use
Backsplash, Bathroom, Shower, Kitchen, Entryway, Wall
Shape
Hexagon
Finish
Glossy
Application
Wall
Coverage Area
8.6 sq. ft.
Description
Artefino Jewel emerges as a series with a sophisticated charm within our Artefino collection. A palette of deep jewel tones and sultry mosaics, this series reshapes your interiors into vibrant canvases of artistic expression. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.
- Striking 3D hexagon tile that adds depth and dimension to any interior
- Color palette features rich jewel tones with dramatic glossy finishes
- Glazed porcelain suitable for walls and backsplashes
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.