
Artigiano 3in x 6in Ceramic Wall Tile, 5.28 Sq Ft Per Carton, 44PK
Mfr # AR97361P
Zoro # G115829234
product price:Â $85.17
/pk 44, $1.94/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Ceramic
Thickness
0.311 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR97361P
Zoro #
G115829234
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.311 in
Width
2.953 in
Length
5.906 in
Details
Shape
Rectangle
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Ceramic
Finish
Glossy
Color
Millan Arena
Description
Inspired by the homes of southern Europe, Artigiano brings artisan appeal into any room. Its glossy, hand-painted appearance and irregular edges add to its rich, old-world look. Offered in a variety of earthy, neutral colors and two linear sizes, this resurgent design adds subtle charm to wall designs.
- Captures the warmth and charm of old-world Europe
- Hand-painted look and irregular edges reflect the beauty and tradition of handmade tile
- Offered in two linear sizes, ideal for creating backsplashes: 3" x 6" and 3" x 12"
- Neutral, earthy color palette easily coordinates with virtually any room design
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.