Asher Bend 9in. x 71in. Glue Down Luxury Vinyl Flooring 53.04 Sq Ft, 12PK

  • Mfr # AB24971GD12ML2M

  • Zoro # G915939393


product price:  $110.85
/pk 12, $9.24/ea
Free Shipping & Returns

Key Features

Height
2 mm
Material
Vinyl
Finish
SuperGuard Technology
Size
9 in x 71 in
Length
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB24971GD12ML2M
Zoro #
G915939393
UPC #
-
Country of Origin
China

Dimensions

Height
2 mm
Size
9 in x 71 in
Length
70.87 in
Thickness
2 mm
Width
9 in

Details

Material
Vinyl
Finish
SuperGuard Technology
Color
Manor
Application
Floor
Item
Vinyl Plank
Coverage Area
53.01 sq. ft. per carton
Collection
Asher Bend Flexible Glue-Down

Description

Asher Bend continues to introduce comfort and style - now available in a Flexible Glue Down option. The earthy color palette, natural hardwood visual, and extra-long 9 x 71 plank create a luxurious environment and a seamless installation.


  • 2 mm thickness with 12 mil wear layer
  • 9" x 71" wood look planks
  • Earthy color palette
  • Microbevel for realistic wood look and feel
  • Complete your look with the 4-in-1 transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.