Shop DALTILE
See all product information
Create Account
Ceramic, Trance, 11.953 in H, 0.508 in W, Glossy
- Mfr # MM31S1/212J1P2
- Zoro # G315563242
product price:Â
$
11.09
/ea
Key Features
Finish
Glossy
Material
Ceramic
Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM31S1/212J1P2
- Zoro #
- G315563242
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Glossy
- Material
- Ceramic
- Color
- Trance
Dimensions
- Thickness
- 0.311 in
- Width
- 0.508 in
- Size (Width x Height)
- 1/2" x 12"
- Height
- 11.953 in
Description
Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.
- Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
- Six captivating colors enhance its hypnotizing, handmade look
- Jolly can be used as a liner, trim or decorative accent
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.