
Core Fundamentals Platinum 6'' x 36'' Porcelain Floor Tile, 13.05 SQFT Per Carton, 9PK
Mfr # VC046361PR
Zoro # G615563164
product price:Â $37.85
/pk 9, $4.21/eaKey Features
Length
35.433 in
Width
5.98 in
Thickness
0.335 in
Size
6" x 36"
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC046361PR
Zoro #
G615563164
UPC #
81516828876
Country of Origin
Bulgaria
Dimensions
Length
35.433 in
Width
5.98 in
Thickness
0.335 in
Size
6" x 36"
Details
Material
Porcelain
Color
Brown
Tile Use
Floor; Wall; Backsplash; Countertop; Kitchen; Bathroom; Entryway; Patio
Shape
Rectangle
Finish
Matte
Application
Floor & Wall
Coverage Area
13.05 sq. ft.
Description
Core Fundamentals Platinum offers the look of luxury with a beautiful collection of wood look floor tile. This glazed porcelain features our most popular wood tones, providing endless design possibilities and exceptional versatility.
- Glazed porcelain floor tile in popular wood tones
- Versatile 6 x 36 plank
- Durable in both residential and commercial settings
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.