
Daltile Remedy 2-1/4" x 9-1/2" Porcelain Wall Tile in Glossy Alchemy, PK36
Mfr # RD25RCT210HDCGL
Zoro # G215444467
product price: $75.83
/pk 36, $2.11/ea
Free Shipping & Returns
Key Features
Length
9.5 in
Width
2.25 in
Thickness
0.31 in
Size
2 in x 9 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD25RCT210HDCGL
Zoro #
G215444467
UPC #
193453502488
Country of Origin
United States
Dimensions
Length
9.5 in
Width
2.25 in
Thickness
0.31 in
Size
2 in x 9 in
Details
Material
Porcelain
Color
Alchemy
Style
Pressed; Glazed; Impervious: absorbs 0.5% or less
Tile Use
Backsplash, Bathroom, Fireplace, Kitchen, Shower, Wall
Shape
Rectangle
Finish
Glossy
Weight
0.67 lb
Application
Wall
Description
Find the perfect antidote to your design dilemmas with Remedy. This luxurious tile has a heavy glaze which produces an iridescent, metallic finish. A cross between subway tile, brick, and a linear feel, Remedy delivers the perfect concoction of high-end style and durability.
- • Hand-crafted look with neutral color selections
- • On-Trend 2-1/4" x 9-1/2" tiles can be used both horizontally and vertically in staggered brick patterns
- • Unique, high gloss finish for personalized design
- • Visible variations in tone create a blending effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.