Discovery Oat 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 12PK

  • Mfr # AKN-P-DIOA2X2SQM-CA

  • Zoro # G004415494


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Length
12.25
Width
12.25
Thickness
3.5
Size
12.25x12.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-DIOA2X2SQM-CA
Zoro #
G004415494
UPC #
-
Country of Origin
India

Dimensions

Length
12.25
Width
12.25
Thickness
3.5
Size
12.25x12.25
Height
3.5

Details

Material
Porcelain
Color
Oat
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
12 Sq. ft
Collection
Discovery

Description

Discovery Oat Porcelain Mosaic Tile adds refined elegance with 2" x 2" square tiles mesh-mounted on a convenient 12" x 12" sheet for easier installation of the intricate mosaic pattern. Featuring soft beige tones with subtle tonal striping and delicate texture, this tile captures the refined beauty of natural stone while offering superior performance for everyday use. The matte finish delivers a low-sheen, non-reflective surface that enhances the stone-look design while providing a subtle, understated elegance that complements both traditional and contemporary interiors. The square mosaic format works beautifully as an accent feature, backsplash, or decorative element in kitchens, bathrooms, entryways, and other spaces where visual interest and sophisticated geometry are desired. The mesh-mounted design simplifies installation by keeping the individual tiles aligned and organized, reducing installation time and creating a professional, cohesive result. The durable porcelain composition delivers lasting beauty and strength for both residential and commercial applications, with the easy maintenance that porcelain provides. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3 suitable for moderate residential and light commercial floor traffic, this tile is an excellent choice for most residential applications. Perfect for both residential and commercial settings, its refined design brings lasting sophistication and charm to any environment. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft beige tones with subtle tonal striping and delicate texture capture the refined beauty of natural stone
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products