Eclessia Marble Natural Stone 12 x 24 Wall and Floor Tile Honed, 10.00 SQFT Per Carton, 5PK

  • Mfr # M34412243/8HN

  • Zoro # G021849128


product price:  $289.99
/pk 5, $58.00/ea
Free Shipping & Returns

Key Features

Material
Natural Stone
Height
0.39 in
Shape
Rectangle
Tile Use
Floor Use
Size
12 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M34412243/8HN
Zoro #
G021849128
UPC #
-
Country of Origin
China

Dimensions

Height
0.39 in
Size
12 in x 24 in
Width
12 in
Length
24 in

Details

Material
Natural Stone
Shape
Rectangle
Color
Cristallo
Tile Use
Floor Use
Finish
Honed
Coverage Area
10 sq. ft./carton
Application
Wall & Floor

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.